24000 BTU Multi-Zone 208/230V
QuietComfort® 24000 BTU Multi-Zone 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Inverter compressor
- Up to 22.4 SEER2 cooling efficiency
- Up to 12.5 EER2 heating efficiency
- Available in 208/230V
- Sizes: 18 / 27 / 36 / 48 /
- Built-in basepan heater
- Condenser high-temperature protection
- Refrigerant leakage detection
- Quiet outdoor operation, as low as 61 dB(A)
-
Green
Documents
Specifications
- AMP:
- 24.5
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 25000 Btu/h
- CFM:
- 2129 ft3/min
- Collection:
- QuietComfort®
- Decibel Rating (dB):
- 61 dB
- Depth:
- 16-7/50 in
- EER:
- 13.1
- Energy Star Compliant:
- Yes
- HSPF:
- 11.0
- Height:
- 31-89/100 in
- Liquid Line (OD):
- 1/4 in
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 24.1
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 37-6/25 in