48K - Up to 23.1 SEER2 /10.2 HSPF2 - Multi-Zone Heat Pump - 208/230V
QuietComfort® 48K - Up to 23.1 SEER2 /10.2 HSPF2 - Multi-Zone Heat Pump - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter compressor
- Built-in base pan heater
- Condenser high temperature protection
- Refrigerant leakage detection
- Extremely quiet outdoor operation, as low as 59 dB
- Anti-corrosive fin coating
- Heavy-gauge, galvanized steel construction
- Primed and coated with a 100% coverage, baked enamel finish in white
-
Green
Documents
Specifications
- AMP:
- 40
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 49000 Btu/h
- CFM:
- 4500 ft3/min
- Collection:
- QuietComfort®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 64 dB
- Depth:
- 16-17/50 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 162.24 oz
- HSPF:
- 10.6
- Height:
- 52-12/25 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 48
- Max CFM:
- 4500 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 22.4
- SEER2:
- 23.1
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 225.5 lb
- Width:
- 37-12/25 in