7 Ton 88000 BTU Commercial Furnace
QuietComfort® 7 Ton 88000 BTU Commercial Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Variable 25-speed blower motor and two-stage gas valve provide enhanced levels of even temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- Fully insulated cabinet helps keep the heat moving to your ductwork
- Air purifier and humidifier compatible
- High temperature limit control prevents overheating
- 5-Year no hassle replacement limited warranty 10-year parts limited warranty upon timely registration
- Lifetime heat exchanger limited warranty upon timely registration
Documents
Specifications
- BTU:
- 88000
- CEC Compliant:
- For Sale in CA
- Collection:
- QuietComfort®
- Depth:
- 29 in
- Height:
- 33-1/3 in
- Max CFM:
- 2285 cfm
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov
- Stages:
- Two
- Tonnage:
- 7 Ton
- Width:
- 21 in