This product requires certification to purchase.

19.5 SEER 1 Ton Heat Pump Condenser

You last purchased this on
 
Day & Night®

QuietComfort® Series 19.5 SEER 1 Ton Heat Pump Condenser

  • Fast #
  • Part #IDLFSCAH12XAK
  • Item #8072064
  • Manufacturer Part #DLFSCAH12XAK
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

QuietComfort® Series 19.5 SEER 1 Ton Heat Pump Condenser

  • Fast #
  • Part #IDLFSCAH12XAK
  • Item #8072064
  • Manufacturer Part #DLFSCAH12XAK
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Available 208/230V
  • Sizes: 09 / 12 / 18 / 24
  • Modes: Cool, Heat, Dry, Fan, Auto
  • Auto-restart function
  • Louver control (fixed or swing)
  • Three fan speeds
  • Outside air intake
  • Built-in condensate lift pump
  • Heating Setback (46° F Heating Mode)
  • Requires Certification
  • Green


Specifications

AMP:
0.2
Application:
Residential
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
CFM:
350 ft3/min
Collection:
QuietComfort® Series
Decibel Rating (dB):
42 dB
Depth:
22-11/25 in
EER:
12.7
Energy Star Compliant:
Yes
HSPF:
10.6
Height:
10-6/25 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
12
Phase:
Single Phase
SEER:
21.5
Suction Line (OD):
1/2 in
Tonnage:
1 Ton
Volts:
208/230V
Weight:
35.27 lb
Width:
22-11/25 in