21.5 SEER Heat Pump Condenser
QuietComfort® Series 21.5 SEER Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- AMP:
- 0.5
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 26000 Btu/h
- CFM:
- 761 ft3/min
- Collection:
- QuietComfort® Series
- Decibel Rating (dB):
- 49.8 dB
- Depth:
- 9-21/100 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 11.5
- Height:
- 13-27/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- SEER:
- 21.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 29.98 lb
- Width:
- 42-3/5 in