48,000 BTU - 10.2 HSPF - Outdoor - Multi-Zone Heat Pump - 230V
QuietComfort® Series DLCMRA 48,000 BTU - 10.2 HSPF - Outdoor - Multi-Zone Heat Pump - 230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Available in 208/230V
- Connect 2 - 5, multiple style indoor units
- Built-in basepan heater
- Quiet outdoor operation, as low as 62 dB(A)
- Aluminum golden hydrophilic precoated fins
- Total piping length 131 - 328 ft. (40 - 100 m.)
- Vertical lift/prop piping length 49 - 65 ft. (15 - 20 m.)
- Cooling operating range -13° - 122° F (-25° - 50° C)
- Heating operating range -22° - 86° F (-30° - 30° C)
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- CFM:
- 4500 ft3/min
- Collection:
- QuietComfort® Series DLCMRA
- Decibel Rating (dB):
- 64 dB
- Depth:
- 17-63/100 in
- EER:
- 11.0
- Energy Star Compliant:
- No
- HSPF:
- 10.2
- Height:
- 52-12/25 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 48
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.5
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 41-3/20 in