30,000 BTU - 4 Zone - 25 SEER - Outdoor - Multi-Zone Heat Pump - 230V
QuietComfort® Series DLCMRB 30,000 BTU - 4 Zone - 25 SEER - Outdoor - Multi-Zone Heat Pump - 230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cost competitive
- Built-in base pan heater
- Auto-restart function
- Quiet outdoor operation, as low as 59 dB(A)
- Anti-corrosive fin coating
- Total zones range from 2 to 5 indoor heads
- Piping length 131-328 ft.(40-100 m)
- Cooling operating range -22° - 122° F (-30° - 50° C)
- Heating operating range -22° - 75° F (-30° - 24° C)
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 30000 Btu/h
- CFM:
- 2147 ft3/min
- Collection:
- QuietComfort® Series DLCMRB
- Decibel Rating (dB):
- 63 dB
- Depth:
- 16-7/50 in
- EER:
- 13.6
- EER2:
- 13.6
- EER2 Range:
- 11.7 - 23.0
- HSPF:
- 11.3
- HSPF2:
- 11.3
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 31-89/100 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 25
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Width:
- 37-6/25 in