This product requires certification to purchase.

4 Ton 14 SEER R-410A Single Stage Commercial Packaged Air Conditioner

You last purchased this on
 
Day & Night®

RAV Series 4 Ton 14 SEER R-410A Single Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #IRAV048L0FA0AAA
  • Item #9627380
  • Manufacturer Part #RAV048L0FA0AAA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

RAV Series 4 Ton 14 SEER R-410A Single Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #IRAV048L0FA0AAA
  • Item #9627380
  • Manufacturer Part #RAV048L0FA0AAA
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Commercial
BTU Cooling Rating:
48000 Btu/h
Coil Type:
Aluminum Fin
Collection:
RAV Series
Configuration:
Convertible, Horizontal
Decibel Rating (dB):
79 dB
Factory Std. Refrigerant Charge:
14 oz
Horsepower:
1/4 hp
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
Acutrol
SEER:
14
Stages:
Single
Tonnage:
4 Ton