This product requires certification to purchase.

7.5 Tons Commercial Packaged Heat Pump

You last purchased this on
 
Day & Night®

RGS Series 7.5 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #IRGS090LECA0AAA
  • Item #4029123
  • Manufacturer Part #RGS090LECA0AAA
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

RGS Series 7.5 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #IRGS090LECA0AAA
  • Item #4029123
  • Manufacturer Part #RGS090LECA0AAA
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Day and Night
  • ASHRAE 90.1
  • Can directly replace most Carrier units made after 1989
  • Two scroll compressors with internal line-break overload protection
  • Belt drive evaporator-fan motor
  • Two-stage cooling control
  • High and low pressure switches
  • 2 inch filters
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Collection:
RGS Series
Compressor Stages:
2H/2C
Configuration:
Convertible
EER:
11
Energy Star Compliant:
No
Power Source:
Electric, Gas
Refrigerant:
R-410A
Tonnage:
7.5 Ton