This product requires certification to purchase.

12.5 Ton 132 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Day & Night®

RGV Series 12.5 Ton 132 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV150LD3A0AAA
  • Item #9879346
  • Manufacturer Part #RGV150LD3A0AAA
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

RGV Series 12.5 Ton 132 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV150LD3A0AAA
  • Item #9879346
  • Manufacturer Part #RGV150LD3A0AAA
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Application:
Commercial
BTU:
150000
Coil Type:
Evaporator
Collection:
RGV Series
Configuration:
Convertible, Horizontal
Decibel Rating (dB):
79 dB
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Horsepower:
1 hp
IEER:
15.0
IEER Range:
14.0 - 99.9
Length:
88-1/8 in
MBH:
150
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
2C
Tonnage:
12.5 Ton
Volts:
460V