This product requires certification to purchase.

15 Ton 174 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Day & Night®

RGV Series 15 Ton 174 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV180HE2A0AAA
  • Item #9924079
  • Manufacturer Part #RGV180HE2A0AAA
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

RGV Series 15 Ton 174 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV180HE2A0AAA
  • Item #9924079
  • Manufacturer Part #RGV180HE2A0AAA
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Application:
Commercial
BTU:
174000
Coil Type:
Evaporator
Collection:
RGV Series
Configuration:
Convertible, Horizontal
Decibel Rating (dB):
87 dB
Fuel Type:
Natural Gas, Propane
Horsepower:
1/4 hp
IEER:
14.5
IEER Range:
14.0 - 99.9
Length:
115-7/8 in
MBH:
174
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
2
Stages:
2C
Tonnage:
15 Ton
Volts:
208/230V