5 Ton 58.5 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
RGV Series 5 Ton 58.5 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AFUE:
- 82.70 %
- AMP:
- 0.14
- Application:
- Commercial
- BTU:
- 58500
- BTU Cooling Rating:
- 58500 Btu/h
- BTU Heat Rating:
- 130000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Evaporator
- Collection:
- RGV Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Horizontal
- Decibel Rating (dB):
- 79 dB
- EER:
- 12.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 41-3/8 in
- Horsepower:
- 1/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 74-3/8 in
- MBH:
- 58.5
- Max CFM:
- 2500 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1100
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Stages:
- 1C
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 4.9 kW
- Weight:
- 597 lb
- Width:
- 46-3/4 in