10 Tons Commercial Packaged Heat Pump
RHH 10 Tons Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU Cooling Rating:
- 119000 Btu/h
- BTU Heat Rating:
- 116000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RHH
- Compressor Stages:
- 2C
- Configuration:
- Convertible
- EER:
- 12.3
- Energy Star Compliant:
- Yes
- Height:
- 57-3/8 in
- MBH:
- 119
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 1390 lb
- Width:
- 63-3/8 in