6 Tons Commercial Packaged Heat Pump
RHS Series 6 Tons Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- RHS Series
- Compressor Stages:
- 1C
- Configuration:
- Convertible
- Energy Star Compliant:
- Yes
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Volts:
- 460V