14.3 SEER 4 Ton Single Stage R-410A Commercial Heat Pump Condenser
RHV 14.3 SEER 4 Ton Single Stage R-410A Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU Cooling Rating:
- 49500 Btu/h
- BTU Heat Rating:
- 46000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2000 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- RHV
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 79.0 dB
- HSPF:
- 8.2
- Height:
- 33-3/8 in
- Horsepower:
- 1/4 hp
- IEER:
- 15.0
- IEER Range:
- 14.0 - 99.9
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Acutrol
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 473 lb
- Width:
- 46-5/8 in