5 Ton Two Stage Commercial Packaged Heat Pump
RHW Series 5 Ton Two Stage Commercial Packaged Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Application:
- Commercial, Rooftop
- Coil Type:
- Aluminum Fin
- Collection:
- RHW Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 79 dB
- Length:
- 74-3/8 in
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.2
- Stages:
- Two
- Tonnage:
- 5 Ton