Upflow 2 Ton Electric 23885 BTU Furnace
Upflow 2 Ton Electric 23885 BTU Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 28.5, 31.5
- BTU:
- 23885
- BTU Heat Rating:
- 25100 Btu/h
- Configuration:
- Upflow
- Height:
- 8 in
- Length:
- 19 in
- MBH:
- 23.885
- Phase:
- Single Phase
- Power Source:
- Electric
- Tonnage:
- 2 Ton
- Volts:
- 230V
- Width:
- 11 in