This product requires certification to purchase.

Upflow 2 Ton Electric Furnace

You last purchased this on
 
Day & Night®

Upflow 2 Ton Electric Furnace

  • Fast #
  • Part #IEHC07BKB
  • Item #9998319
  • Manufacturer Part #EHC07BKB
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

Upflow 2 Ton Electric Furnace

  • Fast #
  • Part #IEHC07BKB
  • Item #9998319
  • Manufacturer Part #EHC07BKB
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

AMP:
28.5, 31.5
BTU:
23885
BTU Heat Rating:
25100 Btu/h
Brand Model Compatibility:
FJM Series
Configuration:
Upflow
Height:
8 in
Length:
19 in
MBH:
23.885
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heater
Tonnage:
2 Ton
Volts:
230V
Watts:
8 kW
Width:
11 in