This product requires certification to purchase.

1 in. Bottom Grid in Stainless Steel

You last purchased this on
 
Dayton

1 in. Bottom Grid in Stainless Steel

  • Fast #
  • Part #DGOBG2118SS
  • Item #4492213
  • Manufacturer Part #GOBG2118SS
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dayton

1 in. Bottom Grid in Stainless Steel

  • Fast #
  • Part #DGOBG2118SS
  • Item #4492213
  • Manufacturer Part #GOBG2118SS
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
18-1/4 in
Material:
Stainless Steel
Product Type:
Accessory
Width:
16-1/16 in