This product requires certification to purchase.

16-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Radiant Satin

You last purchased this on
 
Dayton

16-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Radiant Satin

  • Fast #
  • Part #DDXUH1618
  • Item #3691163
  • Manufacturer Part #DXUH1618
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dayton

16-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Radiant Satin

  • Fast #
  • Part #DDXUH1618
  • Item #3691163
  • Manufacturer Part #DXUH1618
5 out of 5 Customer Rating

X Points
Color Finish Name: Radiant Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: High-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Multi-Family
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Radiant Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
16-1/2 in
Material Type:
300
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
14 in x 15-3/4 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Width:
18-1/4 in