This product requires certification to purchase.

25-7/16 x 13-3/8 in. Bottom Grid in Stainless Steel

Dayton

25-7/16 x 13-3/8 in. Bottom Grid in Stainless Steel

  • Fast #
  • Part #DGBG2816SS
  • Item #4473462
3.7 out of 5 Customer Rating
Brand image
Dayton

25-7/16 x 13-3/8 in. Bottom Grid in Stainless Steel

  • Fast #
  • Part #DGBG2816SS
  • Item #4473462
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Bottom
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
25-7/16 in
Material:
Stainless Steel
Product Type:
Bottom Grid
Weight:
3 lb
Width:
13-3/8 in