3-1/2 in. Stainless Steel Basket Strainer
3-1/2 in. Stainless Steel Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Strainer basket with metal stem and rubber seal.
Recommended Accessories
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 2-13/16 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- UPC:
- 094902008295