This product requires certification to purchase.

Bottom Grid in Stainless Steel

Dayton

Dayton® Bottom Grid in Stainless Steel

  • Fast #
  • Part #DGOBG1617SS
  • Item #4492327
  • Manufacturer Part #GOBG1617SS
4.8 out of 5 Customer Rating
Brand image
Dayton

Dayton® Bottom Grid in Stainless Steel

  • Fast #
  • Part #DGOBG1617SS
  • Item #4492327
  • Manufacturer Part #GOBG1617SS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Dayton®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
13-7/16 in
Material:
Stainless Steel
Product Type:
Accessory
UPC:
094902665290
Width:
15-1/16 in