Double Bowl Undermount Sink and Faucet Kit in Stainless Steel
Double Bowl Undermount Sink and Faucet Kit in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
Recommended Accessories
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 12-7/16 in
- Material:
- Stainless Steel
- Product Type:
- Accessory
- Shape:
- Rectangular
- Size:
- 12-7/16 in x 10-11/16 in
- Width:
- 10-11/16 in