This product requires certification to purchase.

20-1/2 in. Polymer Top Pull Pool Safety Gate Latch

You last purchased this on
 
D&D Technologies USA

MagnaLatch® 20-1/2 in. Polymer Top Pull Pool Safety Gate Latch

  • Fast #
  • Part #DML3TPKA
  • Item #7628863
  • Manufacturer Part #ML3TPKA
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
D&D Technologies USA

MagnaLatch® 20-1/2 in. Polymer Top Pull Pool Safety Gate Latch

  • Fast #
  • Part #DML3TPKA
  • Item #7628863
  • Manufacturer Part #ML3TPKA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Visual Indicator provides locked & unlocked status
  • 6-pin re-keyable security lock
  • Vertical & horizontal alignment indicators
  • Made of industrial strength engineered polymer and 316 marine grade stainless steel
  • Will not rust, UV stabilized polymer & designed for harsh climates
  • Industry's greatest gate/post movement tolerance
  • Innovative vertical & horizontal adjustment
  • Industry leading magnetic latching technology
  • Lift knob is more ergonomic and child resistant
  • Limited LIFETIME WARRANTY
  • Requires Certification

Specifications

Collection:
MagnaLatch®
Color Finish Name:
Black
Length:
20-1/2 in
Material:
Plastic
Material Type:
Polymer
Width:
2-7/16 in