Deadbolt Lock Single Sided Full Bore in Oil Rubbed Bronze
Deadbolt Lock Single Sided Full Bore in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Deadbolt
- Reversable Non Handed
- Commonly used for adjoining Hotel Rooms
- Back Plate allows use on Doors with Predrilled Lock holes
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Lock Type:
- Deadbolt
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No