1/8 in. NPT Brass Air Bleed Valve
1/8 in. NPT Brass Air Bleed Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 480 Pallet: 50400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Loose key air bleed valve
- Slotted
- 1/8 in NPT
- Chrome plated
- Durable replacement part
Specifications
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Operator:
- Loose Key
- Valve Size:
- 1/8 in
- Valve Type:
- Air Bleed Valve