1-1/2 in. Brass J-Trap
1-1/2 in. Brass J-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 840-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome-plated finish
- Easy installation
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Ground Joint
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in