This product requires certification to purchase.

1-1/2 in. Brass J-Trap

You last purchased this on
 
Dearborn

1-1/2 in. Brass J-Trap

  • Fast #
  • Part #DEA655BN1
  • Item #785386
  • Manufacturer Part #655BN-1
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/2 in. Brass J-Trap

  • Fast #
  • Part #DEA655BN1
  • Item #785386
  • Manufacturer Part #655BN-1
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® 1-1/4” tubular sink J-bends measure and are manufactured with 20 gauge brass for use in tubular drain applications
  • Chrome plated finish
  • Easy installation
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Gauge (metal):
17 ga
Height:
2-1/2 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/2 in
Width:
5-1/4 in