1-1/2 in. Brass P-Trap
1-1/2 in. Brass P-Trap
Frequently Purchased Together
Product Details
Product Details
- 17-Gauge
- Ground joint
- Brass nuts
- 15 in. wall tube
- Blue rubber washers provide superior seal in brass applications
Specifications
- Cleanout:
- No
- Connection Type:
- Ground Joint
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in