1-1/2 in. Brass P-Trap
1-1/2 in. Brass P-Trap
Frequently Purchased Together
Product Details
Product Details
- Chrome plated finish
- 1-1/2 In. Inlet and outlet
- Semi-Cast J-bend
- 17 gauge wall tube
- Brass nuts
- Deep Flange
- Includes 2 brass nuts, 1 reducing washer, 2 poly washers, 2 rubber washers, fiber cleanout washer, cleanout plug, deep metal flange, quarter bend and cast J-Bend with cleanout
- For use in commercial applications
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 17 ga
- Height:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in