1-1/2 in. Brass P-Trap
1-1/2 in. Brass P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1 1/2"
- L.A. code repair trap
- Reducing poly washer included
- 17 gauge
- Chrome
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 17 ga
- Height:
- 2-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- UPC:
- 041193124616