This product requires certification to purchase.

1-1/2 in. Brass P-Trap in Chrome

You last purchased this on
 
Dearborn

1-1/2 in. Brass P-Trap in Chrome

  • Fast #
  • Part #DEA702DF1
  • Item #666944
  • Manufacturer Part #702DF-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/2 in. Brass P-Trap in Chrome

  • Fast #
  • Part #DEA702DF1
  • Item #666944
  • Manufacturer Part #702DF-1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For connection to a wall-connected sink drain system
  • Connects with a 1.5 in. trap adapter
  • Slip joint connections
  • Durable chrome plated finish
  • 20 gauge brass construction
  • Deep flange
  • Die cast nuts
  • 1-1/2-In. inlet and outlet
  • 8-1/8-In. wall tube
  • Blue rubber washers provide superior seal in brass applications
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Gauge (metal):
20 ga
Height:
4 in
Length:
8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/2 in