1-1/2 in. Brass P-Trap in Polished Chrome
1-1/2 in. Brass P-Trap in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for connection to a wall-connected sink drain system
- Durable Chrome plated finish
- 20 Gauge brass construction
- Brass nuts
- 1-1/2-In. inlet and outlet
- 8-1/8-In. wall tube
- Blue rubber washers provide superior seal in brass applications
- Connects with a 1.5" trap adapter
- Slip joint connections
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 20 ga
- Height:
- 10 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in