1-1/2 in. Brass P-Trap with Choke Throat in Chrome
1-1/2 in. Brass P-Trap with Choke Throat in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dearborn® 1-1/4 in. x 1-1/2 in. brass tubular P-trap with choked throat without cleanout is designed for use in tubular drain applications
- Available in 17 or 20 gauge brass
- Options include brass nuts and ground joint
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 17 ga
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- UPC:
- 041193123589