1-1/2 in. Brass Sink Trap
1-1/2 in. Brass Sink Trap
Frequently Purchased Together
Product Details
Product Details
- Available options include chrome or polished brass finish
- 17 gauge brass
- Includes 1 brass nut, 1 rubber washer and 1 polyethylene reducing washer
Documents
Specifications
- Cleanout:
- No
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 17 ga
- Height:
- 4-5/8 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in