This product requires certification to purchase.

1-1/2 in. Brass Slip Joint Outlet Tee with Baffle for End Outlet Waste

Dearborn

1-1/2 in. Brass Slip Joint Outlet Tee with Baffle for End Outlet Waste

  • Fast #
  • Part #DEA21851
  • Item #56139
  • Manufacturer Part #2185-1
3.5 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 in. Brass Slip Joint Outlet Tee with Baffle for End Outlet Waste

  • Fast #
  • Part #DEA21851
  • Item #56139
  • Manufacturer Part #2185-1
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1530
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes Tailpiece and Baffle
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Material:
Brass
Product Type:
End Outlet Waste
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193065445