1-1/2 in. Plastic Disposer Kit in Black for In-Sink-Erator® or GE®
1-1/2 in. Plastic Disposer Kit in Black for In-Sink-Erator® or GE®
Frequently Purchased Together
Product Details
Product Details
- Two Washers
Documents
Specifications
- Brand Model Compatibility:
- In-Sink-Erator® or GE®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Disposer Kit
- Size:
- 1-1/2 in