This product requires certification to purchase.

1-1/2 in. Plastic P-Trap in Black

You last purchased this on
 
Dearborn

1-1/2 in. Plastic P-Trap in Black

  • Fast #
  • Part #DEAA9704
  • Item #60796
  • Manufacturer Part #A9704
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/2 in. Plastic P-Trap in Black

  • Fast #
  • Part #DEAA9704
  • Item #60796
  • Manufacturer Part #A9704
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for connection to a wall-connected sink drain system
  • Black polypropylene construction
  • Super nuts feature full sized wings and longer threads
  • Includes marvel connector
  • Available in white or black polypropylene
  • TPE washer has superior elasticity and durability resulting in a long lasting, superior seal
  • IAPMO Listed
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
8 in
Trap Material:
Plastic
Trap Material Type:
Polypropylene
Trap Size:
1-1/2 in