1-1/2 in. Plastic P-Trap in Black
1-1/2 in. Plastic P-Trap in Black
Frequently Purchased Together
Product Details
Product Details
- Designed for connection to a wall-connected sink drain system
- Black polypropylene construction
- Super nuts feature full sized wings and longer threads
- Includes marvel connector
- Available in white or black polypropylene
- TPE washer has superior elasticity and durability resulting in a long lasting, superior seal
- IAPMO Listed
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- ASTM:
- ASTM F-409
- Cleanout:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Threaded
- Height:
- 4-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Schedule Class:
- 40 SDR
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene
- Trap Size:
- 1-1/2 in