1-1/2 in. Plastic P-Trap in White
1-1/2 in. Plastic P-Trap in White
Frequently Purchased Together
Product Details
Product Details
- Available in white polypropylene plastic
- Options include deep flange, solvent weld or threaded PVC adapter
- Item is bagged
- Meets ASTM F-409
- IAPMO listed
Specifications
- ASTM:
- ASTM F-409
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Solvent Weld
- Height:
- 2 in
- Length:
- 8 in
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 1-1/2 in