This product requires certification to purchase.

1-1/2 in. Plastic P-Trap with PVC Quarter Bend & Solvent Weld Adapter in White

You last purchased this on
 
Dearborn

1-1/2 in. Plastic P-Trap with PVC Quarter Bend & Solvent Weld Adapter in White

Brand image
You last purchased this on
 
Dearborn

1-1/2 in. Plastic P-Trap with PVC Quarter Bend & Solvent Weld Adapter in White

  • Fast #
  • Part #DEAP9702B
  • Item #785547
  • Manufacturer Part #P9702B
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in white polypropylene plastic
  • Options include deep flange, solvent weld or threaded PVC adapter
  • Item is bagged
  • Meets ASTM F 409
  • IAPMO listed
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Cleanout:
No
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Solvent Weld
IAPMO Listed:
Yes
NSF Certified:
No
Trap Material:
Plastic
Trap Material Type:
Polypropylene
Trap Size:
1-1/2 in



Customers Also Bought
1–6 of 18 items
Part #PDWVPTCNXJ
Item #32372
5 out of 5 Customer Rating
Requires Certification
Part #MMCT150075NCZN
Item #4083229
4.5 out of 5 Customer Rating
Requires Certification
Part #M8912CNC
Item #1867093
4.1 out of 5 Customer Rating
Requires Certification
Part #DEAP9704
Item #17289
3.8 out of 5 Customer Rating
Requires Certification
Part #PFPTP102
Item #2972050
4.2 out of 5 Customer Rating
Requires Certification
Part #JP37014
Item #3706284
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DEA702BN1
Item #1438666
4.1 out of 5 Customer Rating
Requires Certification
Part #DEA5071
Item #2146412
5 out of 5 Customer Rating
Requires Certification
Part #DEAA9704
Item #60796
4.9 out of 5 Customer Rating
Requires Certification
Part #DEAP9704BG
Item #785382
3.2 out of 5 Customer Rating
Requires Certification
Part #DEAP9703WBG
Item #3864952
4.4 out of 5 Customer Rating
Requires Certification
Part #DEA7501
Item #785178
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing