1-1/2 in. Plastic Sink Trap
1-1/2 in. Plastic Sink Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- White polypropylene J-bend
- Schedule 40 PVC solvent weld elbow w/ ground joint
- Reducing washer
- Durable replacement part
Documents
Specifications
- ASTM:
- ASTM F-409
- Cleanout:
- No
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- IAPMO Listed:
- No
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene
- Trap Size:
- 1-1/2 in