This product requires certification to purchase.

1-1/2 in. Plastic Sink Trap

You last purchased this on
 
Dearborn

1-1/2 in. Plastic Sink Trap

  • Fast #
  • Part #DEAP9722
  • Item #75672
  • Manufacturer Part #P9722
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/2 in. Plastic Sink Trap

  • Fast #
  • Part #DEAP9722
  • Item #75672
  • Manufacturer Part #P9722
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 1-1/2 in x 1-1/2 in
  • White plastic
  • Reducing washer
  • SCH 40 marvel connector
  • 1 piece PVC floor tube
  • Made of polypropylene plastic
  • Includes 3 slip joint nuts and 2 washers
  • Available with ABS threaded adapter or PVC solvent weld adapter
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Connection Type:
Slip-Joint
Depth:
2 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Height:
22-19/50 in
IAPMO Listed:
No
Length:
18 in
Trap Material:
Plastic
Trap Material Type:
Polypropylene
Trap Size:
1-1/2 in
Width:
9-13/100 in