1-1/2 x 1-1/4 in. Die Cast Nut in Chrome Plated
1-1/2 x 1-1/4 in. Die Cast Nut in Chrome Plated
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Fits Pipe Size:
- 1-1/2 in x 1-1/4 in
- Material:
- Die Cast Zinc
- Product Type:
- Nut
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov