1-1/2 x 12-1/4 in. Slip Joint Plastic Trap Offset
1-1/2 x 12-1/4 in. Slip Joint Plastic Trap Offset
Frequently Purchased Together
Product Details
Product Details
- Dearborn® Plastic Tubular Double Slip Joint Trap Offset is designed for use in tubular drain applications.
- Includes 2 slip joint nuts and 2 washers
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connection 3:
- Slip
- End Connections:
- Slip
- IAPMO Listed:
- Yes
- Length:
- 12-1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Offset Trap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov