This product requires certification to purchase.

1-1/2 x 15 in. Brass Quarter Bend Wall Tube

You last purchased this on
 
Dearborn

1-1/2 x 15 in. Brass Quarter Bend Wall Tube

  • Fast #
  • Part #DEA402B171
  • Item #2146326
  • Manufacturer Part #402B-17-1
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/2 x 15 in. Brass Quarter Bend Wall Tube

  • Fast #
  • Part #DEA402B171
  • Item #2146326
  • Manufacturer Part #402B-17-1
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 17 gauge brass
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
15 in
Material:
Brass
Product Type:
Wall Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov