This product requires certification to purchase.

1-1/2 x 15 in. Brass Slip Joint Waste Arm

You last purchased this on
 
Dearborn

1-1/2 x 15 in. Brass Slip Joint Waste Arm

  • Fast #
  • Part #DEA137C1
  • Item #55917
  • Manufacturer Part #137C-1
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/2 x 15 in. Brass Slip Joint Waste Arm

  • Fast #
  • Part #DEA137C1
  • Item #55917
  • Manufacturer Part #137C-1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for use in tubular drain applications
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Length:
15 in
Material:
Brass
Product Type:
Waste Arm
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov