This product requires certification to purchase.

1-1/2 x 15 in. Brass Slip Joint Waste Arm

You last purchased this on
 
Dearborn

1-1/2 x 15 in. Brass Slip Joint Waste Arm

  • Fast #
  • Part #DEAA9137C
  • Item #55972
  • Manufacturer Part #A9137C
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

1-1/2 x 15 in. Brass Slip Joint Waste Arm

  • Fast #
  • Part #DEAA9137C
  • Item #55972
  • Manufacturer Part #A9137C
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 875
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes Plastic Tubular Waste Arm, Slip Joint Nut and Washer
  • Available in white or black polypropylene
  • Includes 1 slip joint nut and 1 washer
  • Requires Certification

Specifications

ASTM:
ASTM F-409
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connection 3:
Slip
End Connections:
Slip
IAPMO Listed:
Yes
Length:
15 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Waste Arm