This product requires certification to purchase.

1-1/2 x 16 in. Brass Slip Joint Center Outlet Waste

You last purchased this on
 
Dearborn

1-1/2 x 16 in. Brass Slip Joint Center Outlet Waste

Brand image
You last purchased this on
 
Dearborn

1-1/2 x 16 in. Brass Slip Joint Center Outlet Waste

  • Fast #
  • Part #DEA114A1
  • Item #56162
  • Manufacturer Part #114A-1
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® 1-1/2 in tubular center outlet waste with slip joint connection is manufactured with 17, 20 or budget gauge brass for use in tubular drain applications
  • Equipped with a special 30 ft inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • 16 in. from center to center
  • Options include 16 in. or 21 in. lengths and Baffle Tee
  • Easy installation
  • Cleanout included
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Material:
Brass
Product Type:
Center Outlet Waste
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFEWB107
Item #4055959
4.4 out of 5 Customer Rating
Requires Certification
Part #JP38032
Item #3703351
4.9 out of 5 Customer Rating
Requires Certification
Part #JP38031
Item #3703317
3.1 out of 5 Customer Rating
Requires Certification
Part #JP38024
Item #3703073
5 out of 5 Customer Rating
Requires Certification
Part #M111C16G17
Item #447112
4.8 out of 5 Customer Rating
Requires Certification
Part #ELK60
Item #276191
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DEA137EBN3
Item #785291
5 out of 5 Customer Rating
Requires Certification
Part #DEA21851
Item #56139
3.5 out of 5 Customer Rating
Requires Certification
Part #DEA8221
Item #55932
3.5 out of 5 Customer Rating
Requires Certification
Part #D3526955
Item #7175065
4.8 out of 5 Customer Rating
Requires Certification
Part #DEAP9793E
Item #14119
4.7 out of 5 Customer Rating
Requires Certification
Part #DEAA9046A
Item #1668850
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing